Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 7/16"-20, Plain Finish, 5 PK
Mfr # 36792
Zoro # G7967191
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 7/16"-20
- Thread Length 1 in
- Thread Pitch 20
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand All America Threaded Products
- MFR # 36792
- Zoro # G7967191
- UPC # 698416367925
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 7/16"-20 |
Thread Length | 1 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 20 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Yield Strength | 30,000 psi |
Thread Class | 2A |
Description
Thread,SS 304,7/16 In.-20,1 In.,SAE,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 50 PK (SE-74ST PA)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 12 mm L (3203PK)
- PRECISION BRAND Coded Shim, Flat Sheet, 13/64" x 5" x 20" (44160)
- ZORO SELECT Carriage Bolt, SS, 1/4-20x1/2L, Pk100 (U51500.025.0050)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-18, Plain Finish (36089)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 12-24, Plain Finish, 10 PK (36074)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish (36875)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M8-1.25mm, Plain Finish (36465)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2-0.4mm, Plain Finish, 10 PK (36499)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1"-14, Plain Finish (36734)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 10 ft, Steel, Grade A, Zinc Plated Finish (U20300.150.8888)
- All America Threaded Products Fully-Threaded Rods & Studs