Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 7/16"-20, Plain Finish
Mfr # 36683
Zoro # G7971087
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 7/16"-20
- Thread Length 1 ft
- Thread Pitch 20
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36683
- Zoro # G7971087
- UPC # 698416366836
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 7/16"-20 |
Thread Length | 1 ft |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 20 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Yield Strength | 105,000 psi |
Description
Thread,PlnB7,7/16 In.-20,1 ft.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Hot Galvanized, Round Head, 21 Degrees (GR08RHG1M)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 17/64 in Ht, 2500 PK (HNI50310-2500T)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 5 PK (U51205.100.0001)
- ZORO SELECT Lock Nut, 1/2"-13, Nylon, Grade 8, Yellow Zinc, 0.464 in Ht, 100 PK (50NS8)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, M3-0.50, Stainless Steel, Plain Finish (36590)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 2-56, Plain Finish, 25 PK (36258)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 3/8"-16, Stainless Steel, Plain Finish (36331)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 3/8"-24, Brass, Plain Finish (36642)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M10-1.5mm, Plain Finish, 5 PK (36540)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/8"-18, Zinc and Yellow Plated Finish (36758)
- All America Threaded Products Fully-Threaded Rods & Studs