Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 6-32, Plain Finish, 25 PK
Mfr # 36285
Zoro # G7968235
product price: $16.29
/pk 25, $0.65/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Length 3/4 in
- Thread Pitch 32
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36285
- Zoro # G7968235
- UPC # 698416362852
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 6-32 |
Thread Length | 3/4 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 32 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Features | Used in Plumbing, Electrical, Automotive, Heavy Construction, HVAC, Fire Sprinklers, Telecom and Food Service |
Threaded Rod Finish | Plain |
Yield Strength | 30,000 psi |
Thread Class | 2A |
Description
Thread,SS 316,6-32,3/4 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN913.3-M6-12-MS Set Screw Brass Tip (6N12P13/MS)
- ZORO SELECT Sealing Washer, Fits Bolt Size M26 Copper, Plain Finish, 10 PK (M50302.260.0033)
- USA INDUSTRIALS M3-0.50 x 14 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-237)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 25 PK (N04104.025.0600)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 10-24, Plain Finish, 25 PK (36300)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 10-32, Plain Finish, 50 PK (36621)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish (36875)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 2-56, Plain Finish, 25 PK (36000)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, 5 ft, Stainless Steel, 316, Plain Finish (36345)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-16, Plain Finish (36332)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 12 in, Steel, Grade 2, Zinc Plated Finish (2331)
- All America Threaded Products Fully-Threaded Rods & Studs