Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 5/8"-18, Zinc and Yellow Plated Finish
Mfr # 36758
Zoro # G7972417
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Length 1 ft
- Thread Pitch 18
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36758
- Zoro # G7972417
- UPC # 698416367581
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 5/8"-18 |
Thread Length | 1 ft |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 18 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Threaded Rod Finish | Zinc and Yellow Plated |
Yield Strength | 105,000 psi |
Description
Thread,PltB7,5/8 In.-18,1 ft.,SAE,Yel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOM Blind Rivet, Dome Head, 5/16 in Dia., 1-1/16 in L, Steel Body, 10 PK (BOM-R10-10-PKT)
- BUILDRIGHT Self-Drilling Screw, #10 x 2-1/2 in, Silver Ruspert Steel Hex Head Hex Drive, 1000 PK (07254)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 18 mm Length, 50 PK (M51060.060.0018)
- VALUE RIVET Blind Rivet, 500 PK (M44117)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Grade B7, Zinc and Yellow Plated Finish (36757)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Plain Finish (36035)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-24, Plain Finish, 5 PK (36777)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-16, Black Oxide Finish (36389)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M6-1mm, Plain Finish, 5 PK (36531)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Black Oxide Finish (36363)
- NATIONAL MFG CO Rods 3/4-10x72 ZN Threaded (179648)
- All America Threaded Products Fully-Threaded Rods & Studs