Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 5/8"-18, Plain Finish
Mfr # 36705
Zoro # G7971507
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 5/8"-18
- Thread Length 8 in
- Thread Pitch 18
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36705
- Zoro # G7971507
- UPC # 698416367055
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 5/8"-18 |
Thread Length | 8 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 18 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Yield Strength | 105,000 psi |
Threaded Rod Finish | Plain |
Description
Thread,PlnB7,5/8 In.-18,8 In.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Serrated Lock Nut, 1/2"-13, Steel, Grade 8, Phosphate and Oil, 29/64 in Ht, 50 PK (U12470.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/4" , Steel Black Oxide Finish (Z9254)
- ZORO SELECT #4-40 x 5/16 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.011.0031)
- MAGNABULB Blind Rivet, Dome Head, 3/16 in Dia., 7/16 in L, Steel Body, 25 PK (MBP-R6-M5-PKT)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-20, Black Oxide Finish (36356)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-16, Plain Finish (36715)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 3/8"-16, Stainless Steel, Plain Finish (36331)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Plain Finish (36341)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M10-1.5mm, Plain Finish, 5 PK (36540)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, M3-0.50, Stainless Steel, Plain Finish (36590)
- ZORO SELECT Fully Threaded Rod, 1"-14, 2 ft, Steel, Plain Finish (TRFI2100X2-003P)
- All America Threaded Products Fully-Threaded Rods & Studs