Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 5/16"-18, Plain Finish, 5 PK
Mfr # 36319
Zoro # G7968838
product price: $6.85
/pk 5, $1.37/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 5/16"-18
- Thread Length 3 1/2 in
- Thread Type Coarse
- Thread Pitch 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36319
- Zoro # G7968838
- UPC # 698416363194
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 5/16"-18 |
Thread Length | 3 1/2 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Type | Coarse |
Thread Pitch | 18 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Plain |
Features | Used in Plumbing, Electrical, Automotive, Heavy Construction, HVAC, Fire Sprinklers, Telecom and Food Service |
Threaded Rod Finish | Plain |
Yield Strength | 30,000 psi |
Thread Class | 2A |
Description
Thread,SS 316,5/16 In.-18,3-1/2 In.,PK5, Finish Plain, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Jig Dowel #840 Gen Hdwre (840)
- BUYERS PRODUCTS Hitch Pin with Linch Pin and Chain, 3/4in x 4-1/4in (66142)
- ZORO SELECT Wood Screw, #10, 1-3/16 in, Zinc Plated Steel Flat Head Torx Drive, 200 PK (PHZ8.1.25 -200PC)
- ZORO SELECT Cotter Pin, 4mmDx50mm L, SS A2, PK10 (M51700.040.0050)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-20, Plain Finish, 5 PK (36202)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-20, Plain Finish (36204)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-18, Plain Finish (36327)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 5/16"-18, Stainless Steel, Plain Finish (36325)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-24, Plain Finish (36629)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 12-24, Plain Finish, 10 PK (36074)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 10 ft, Steel, Grade A, Plain Finish (U20200.037.8888)
- All America Threaded Products Fully-Threaded Rods & Studs