Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 5/16"-18, Plain Finish
Mfr # 36327
Zoro # G7968950
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 5/16"-18
- Thread Length 8 ft
- Thread Pitch 18
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand All America Threaded Products
- MFR # 36327
- Zoro # G7968950
- UPC # 698416363279
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 5/16"-18 |
Thread Length | 8 ft |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 18 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Features | Used in Plumbing, Electrical, Automotive, Heavy Construction, HVAC, Fire Sprinklers, Telecom and Food Service |
Threaded Rod Finish | Plain |
Yield Strength | 30,000 psi |
Description
Thread,SS 316,5/16 In.-18,8 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 25 PK (N01000.050.0075)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51060.013.0031)
- MIDWEST FASTENER Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 150 mm L, 2 PK (39183)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 8, Black Oxide, 7/32 in Ht, 100 PK (N04120.025.0001)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-18, Plain Finish, 5 PK (36319)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M6-1mm, Plain Finish, 5 PK (36531)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, #2-56, Brass, Plain Finish (44204)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, M3-0.50, Stainless Steel, Plain Finish (36590)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M20-2.5mm, Plain Finish (36554)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 10-32, Plain Finish, 25 PK (36828)
- BSC PREFERRED Aluminum Threaded Rod 1/4-20 Thread Size 3 Long, 10PK (93225A873)
- All America Threaded Products Fully-Threaded Rods & Studs