Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 4-40, Plain Finish, 5 PK
Mfr # 36275
Zoro # G7968129
product price: $7.95
/pk 5, $1.59/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 4-40
- Thread Length 4 in
- Thread Pitch 40
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36275
- Zoro # G7968129
- UPC # 698416362753
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 4-40 |
Thread Length | 4 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 40 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Yield Strength | 30,000 psi |
Thread Class | 2A |
Description
Thread,SS 316,4 In.-40,4 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Crown Flattened Head Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 1-9/16 in H (Z0333-188)
- MTD Nut-Hex Center (712-0290)
- X1 TOOLS 3/8 x 2 Roll Pin / Spring Pin / Tension Pin 20 Pins by X1 Tools (X1E-CON-PIN-ROL-1290x20)
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0020 In (23110)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/8"-18, Zinc and Yellow Plated Finish (36758)
- ALL AMERICA THREADED PRODUCTS Thread, SS 316, 1/4"-20, 2-3/4", PK10, 10 PK (36308)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 7/16"-20, Plain Finish (36683)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-16, Plain Finish, 5 PK (36029)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-18, Plain Finish, 5 PK (36319)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 9/16"-12, Plain Finish (36129)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 3 ft, Stainless Steel, 18-8, Plain Finish (45528)
- All America Threaded Products Fully-Threaded Rods & Studs