Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 4-40, Plain Finish
Mfr # 36276
Zoro # G7968199
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 4-40
- Thread Length 6 in
- Thread Pitch 40
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36276
- Zoro # G7968199
- UPC # 698416362760
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 4-40 |
Thread Length | 6 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 40 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Yield Strength | 30,000 psi |
Threaded Rod Finish | Plain |
Description
Thread,SS 316,4 In.-40,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 1250 PK (1424KW5)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 3 in L, 25 PK (50344)
- MIDWEST FASTENER 3/8"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (55034)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1x3 1/4 In L (WWG-CLPZ-236)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, T6061, Plain Finish, 5 PK (36034)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-16, Black Oxide Finish (36389)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 12-24, T6061, Plain Finish, 25 PK (36019)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36858)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3-48, Grade 2, Plain Finish, 10 PK (36067)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-20, Plain Finish (36081)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 12 in, Steel, Grade 2, Plain Finish (56106)
- All America Threaded Products Fully-Threaded Rods & Studs