Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 4-40, Plain Finish, 25 PK
Mfr # 36270
Zoro # G7968077
product price: $25.59
/pk 25, $1.02/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Length 3/4 in
- Thread Pitch 40
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36270
- Zoro # G7968077
- UPC # 698416362708
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 4-40 |
Thread Length | 3/4 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 40 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Yield Strength | 30,000 psi |
Thread Class | 2A |
Description
Thread,SS 316,4 In.-40,3/4 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 100 PK (U55050.019.0050)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 5 PK (Z0486)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0050)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Flat Machine Screw, Plain Brass, 15 PK (61052)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-16, Plain Finish (36715)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Plain Finish, 5 PK (36033)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M10-1.5mm, Plain Finish, 5 PK (36540)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36672)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, 5 ft, Stainless Steel, 316, Plain Finish (36345)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 1/4"-20, Stainless Steel, Plain Finish (36207)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M16-2mm, Plain Finish (36551)
- All America Threaded Products Fully-Threaded Rods & Studs