Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 4-40, Plain Finish, 25 PK
Mfr # 36269
Zoro # G7968165
product price: $25.99
/pk 25, $1.04/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 4-40
- Thread Length 1/2 in
- Thread Pitch 40
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36269
- Zoro # G7968165
- UPC # 698416362692
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 4-40 |
Thread Length | 1/2 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 40 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Yield Strength | 30,000 psi |
Thread Class | 2A |
Description
Thread,SS 316,4 In.-40,1/2 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Bantam Plug Conical Plug, 1-1/2" L, Nylon, 3000 PK (735647)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/2, PK5 (MS51021-36)
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.011.0125)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1185-2)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, M6-1, Stainless Steel, Plain Finish (36606)
- ALL AMERICA THREADED PRODUCTS Thread, Alum 6061, 10-24, 3/4", PK50, 50 PK (36016)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Plain Finish (36035)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2.5-0.45mm, Plain Finish (36509)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1-5/8"-12, Plain Finish (36744)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Plain Finish (59087)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70870400-004BX)
- All America Threaded Products Fully-Threaded Rods & Studs