Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 3/8"-24, Plain Finish
Mfr # 36787
Zoro # G7967185
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Length 4.90 in
- Thread Pitch 24
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36787
- Zoro # G7967185
- UPC # 698416367871
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3/8"-24 |
Thread Length | 4.90 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 24 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Yield Strength | 30,000 psi |
Description
Thread,SS 304,3/8 In.-24,1.5 ft.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 3/16 in L, Brass Body, 100 PK (TBC0406-100)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 12 mm L, 11 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11398.030.0005)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08727)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 10, Zinc Plated, 4 mm Ht, 100 PK (M04121.050.0001)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5-40, Plain Finish, 10 PK (36064)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/8"-18, Black Oxide Finish (36386)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M16-2mm, Plain Finish (36551)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 5/16"-18, Stainless Steel, Plain Finish (36325)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Plain Finish, 5 PK (36227)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-18, Plain Finish (36089)
- ZORO SELECT Fully Threaded Rod, 10-24, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.019.3600)
- All America Threaded Products Fully-Threaded Rods & Studs