Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 3/8"-16, Plain Finish, 5 PK
Mfr # 36029
Zoro # G7972889
product price: $6.15
/pk 5, $1.23/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 3/8"-16
- Thread Length 3 in
- Thread Pitch 16
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36029
- Zoro # G7972889
- UPC # 698416360292
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3/8"-16 |
Thread Length | 3 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 16 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Features | Used in Plumbing, Electrical, Automotive, Heavy Construction, HVAC, Fire Sprinklers, Telecom and Food Service |
Yield Strength | 40,000 psi |
Threaded Rod Finish | Plain |
Thread Class | 2A |
Description
Thread,Alum 6061,3/8 In.-16,3 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (3116KPF)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (0820KPP188)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04360.050.0600)
- ZORO SELECT #10-16 Hex Head Cap Screw, Galvanized Steel, 1 in L, 2500 PK (1016HW17G)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M12-1.75mm, Plain Finish (36613)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 7/16"-20, Plain Finish (36683)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M5-0.8mm, Plain Finish, 5 PK (36525)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-20, Plain Finish (36204)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 3/8"-24, Stainless Steel, Plain Finish (36785)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-28, Plain Finish, 25 PK (36624)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (56246)
- All America Threaded Products Fully-Threaded Rods & Studs