Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 3/4"-16, Plain Finish
Mfr # 36817
Zoro # G7967325
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 3/4"-16
- Thread Length 6 in
- Thread Pitch 16
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand All America Threaded Products
- MFR # 36817
- Zoro # G7967325
- UPC # 698416368175
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3/4"-16 |
Thread Length | 6 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 16 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Yield Strength | 30,000 psi |
Description
Thread,SS 304,3/4 In.-16,6 In.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #12 x 2 in, Plain 410 Stainless Steel Hex Head Hex Drive, 25 PK (U31860.021.0200)
- ZORO SELECT 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 15 PK (8764CH188)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/2 in L, 5 PK (FB3HEXB1213112P5)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 15 PK (36064)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 9/16"-18, Plain Finish (36808)
- ALL AMERICA THREADED PRODUCTS Thread, Alum 6061, 10-24, 3/4", PK50, 50 PK (36016)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-18, Plain Finish (36028)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-10, Black Oxide Finish (36369)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36859)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2.5-0.45mm, Plain Finish (36509)
- ZORO SELECT Fully Threaded Rod, 1"-12, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.100.3600)
- All America Threaded Products Fully-Threaded Rods & Studs