Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 3/4"-16, Plain Finish
Mfr # 36714
Zoro # G7971769
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 3/4"-16
- Thread Length 8 in
- Thread Pitch 16
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand All America Threaded Products
- MFR # 36714
- Zoro # G7971769
- UPC # 698416367147
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3/4"-16 |
Thread Length | 8 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 16 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Yield Strength | 105,000 psi |
Threaded Rod Finish | Plain |
Description
Thread,PlnB7,3/4 In.-16,8 In.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARBORN Deck Screw, #10 x 2-3/4 in, Trim Head, Torx Drive, 100 PK (CXD37L10275)
- SALICE 110 Half Overlay Sc Screw On (C2P6G99)
- SUPERSTRUT Fully Threaded Rod, 3/8"-16, 10 ft, Steel, Gold Galvanized Finish (H104 3/8x10)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 50 PK (U51050.025.0225)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish (36875)
- ALL AMERICA THREADED PRODUCTS Thread, SS 316, 8-32, 1-1/2", PK10, 10 PK (36294)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-24, Plain Finish, 5 PK (36846)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 2-56, Plain Finish, 25 PK (36000)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 12-24, Plain Finish, 10 PK (36073)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 12-24, Plain Finish (36020)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 2 m, Steel, Class 8.8, Zinc Plated Finish (M20230.080.2000)
- All America Threaded Products Fully-Threaded Rods & Studs