Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 3/4"-10, Plain Finish
Mfr # 36248
Zoro # G7967395
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 3/4"-10
- Thread Length 8 ft
- Thread Pitch 10
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36248
- Zoro # G7967395
- UPC # 698416362487
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3/4"-10 |
Thread Length | 8 ft |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 10 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Features | Used in Plumbing, Electrical, Automotive, Heavy Construction, HVAC, Fire Sprinklers, Telecom and Food Service |
Threaded Rod Finish | Plain |
Yield Strength | 30,000 psi |
Description
Thread,SS 304,3/4 In.-10,8 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 25 PK (U04110.037.0350)
- OMG 12PK 4 Timberlok Screw (FMTLOK04-12)
- X1 TOOLS 3/16 x 1 Roll Pin / Spring Pin / Tension Pin 25 Pins by X1 Tools (X1E-CON-PIN-ROL-1160x25)
- DEWALT Drive Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 25 PK (03691-PWR)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M12-1.75mm, Plain Finish (36471)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M20-2.5mm, Plain Finish (36554)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-20, Plain Finish, 5 PK (36202)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 1"-8, Alloy Steel, Plain Finish (36147)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, 5 ft, Stainless Steel, 316, Plain Finish (36345)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 2-56, Plain Finish, 25 PK (36000)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Steel, Grade A, Plain Finish (U20200.075.7200)
- All America Threaded Products Fully-Threaded Rods & Studs