Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 3/4"-10, Plain Finish
Mfr # 36136
Zoro # G7971665
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Length 10 in
- Thread Pitch 10
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36136
- Zoro # G7971665
- UPC # 698416361367
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3/4"-10 |
Thread Length | 10 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 10 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Features | Used in Plumbing, Electrical, Automotive, Heavy Construction, HVAC, Fire Sprinklers, Telecom and Food Service |
Yield Strength | 105,000 psi |
Threaded Rod Finish | Plain |
Description
Thread,PlnB7,3/4 In.-10,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 7/64"Dx2" L, PK100 (U51700.010.0200)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-303-8)
- TAMPER-PRUF SCREWS 3/4 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (151120)
- ZORO SELECT Set Screw, M6 x 1mm, 20mm L, PK100 (M51230.060.0020)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-16, Plain Finish (36715)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 3/8"-16, Stainless Steel, Plain Finish (36331)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 2-56, Plain Finish, 10 PK (36261)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 7/16"-20, Plain Finish, 5 PK (36793)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, M6-1, Stainless Steel, Plain Finish (36606)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 9/16"-12, Plain Finish (36129)
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 6 ft, Steel, Grade 8, Plain Finish (2026030)
- All America Threaded Products Fully-Threaded Rods & Studs