Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 3-48, Plain Finish
Mfr # 36041
Zoro # G7973211
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 3-48
- Thread Length 3 ft
- Thread Pitch 48
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand All America Threaded Products
- MFR # 36041
- Zoro # G7973211
- UPC # 698416360414
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3-48 |
Thread Length | 3 ft |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 48 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Yield Strength | 25,000 psi |
Threaded Rod Finish | Plain |
Description
Thread,Br 3 In.-48,3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , Silicon Bronze 100 PK (FWBZ14)
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 3 ft, Steel, Grade 2, Zinc Plated Finish (20307)
- SABERDRIVE Deck Screw, #12 x 4 in, Steel, Torx Drive, 212 PK (56057)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M3-0.50, Plain 18-8 Stainless Steel (SK40215)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 12-24, Plain Finish, 10 PK (36073)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, M3-0.50, Stainless Steel, Plain Finish (36590)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3-48, Plain Finish, 10 PK (36183)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-10, Black Oxide Finish (36369)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5-40, Plain Finish, 10 PK (36064)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-18, Plain Finish (36028)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 1/2-13 Thread Size 3-1/2 Long, 5PK (95412A726)
- All America Threaded Products Fully-Threaded Rods & Studs