Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 3-48, Plain Finish, 10 PK
Mfr # 36183
Zoro # G7965828
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 3-48
- Thread Length 2 in
- Thread Pitch 48
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand All America Threaded Products
- MFR # 36183
- Zoro # G7965828
- UPC # 698416361831
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3-48 |
Thread Length | 2 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 48 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Yield Strength | 30,000 psi |
Threaded Rod Finish | Plain |
Thread Class | 2A |
Description
Thread,SS 304,3 In.-48,2 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Forming Screw, #10-12 x 2 in, Black Stainless Steel Pan Head Phillips Drive, 1000 PK (1032APP188B)
- ZORO SELECT 1/4"-20 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (658173-PG)
- ZORO SELECT Class 8.8, M16-2.00 Flange Bolt, Zinc Yellow Steel, 35 mm L, 25 PK (M01256.160.0035)
- TAMPER-PRUF SCREWS 3/8"-16 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 10 PK (21690)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Black Oxide Finish (36363)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36641)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M12-1.75mm, Plain Finish (36613)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 9/16"-18, Plain Finish (36808)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, M8-1.25, Stainless Steel, Plain Finish (36608)
- ALL AMERICA THREADED PRODUCTS Thread, Alum 6061, 10-24, 3/4", PK50, 50 PK (36016)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Stainless Steel, 316, Plain Finish (U55070.075.3600)
- All America Threaded Products Fully-Threaded Rods & Studs