Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 2-56, Plain Finish, 25 PK
Mfr # 36258
Zoro # G7967885
product price: $21.49
/pk 25, $0.86/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 2-56
- Thread Length 1/2 in
- Thread Pitch 56
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36258
- Zoro # G7967885
- UPC # 698416362586
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 2-56 |
Thread Length | 1/2 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 56 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Yield Strength | 30,000 psi |
Threaded Rod Finish | Plain |
Thread Class | 2A |
Description
Thread,SS 316,2 In.-56,1/2 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 50 PK (U51410.013.0001)
- GRIP-RITE Wood Screw, #6, 1-5/8 in, Bugle Head Phillips Drive, 5000 PK (PTN1585M)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 7/16 in Shaft Dia, 10 PK (SH-43SS)
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.013.0037)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2-0.4mm, Plain Finish, 10 PK (36499)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M20-2.5mm, Plain Finish (36480)
- ALL AMERICA THREADED PRODUCTS Thread, SS 316, 8-32, 1-1/2", PK10, 10 PK (36294)
- ALL AMERICA THREADED PRODUCTS Thread, Alum 6061, 10-24, 3/4", PK50, 50 PK (36016)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/8"-18, Zinc and Yellow Plated Finish (36758)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-28, 360, Plain Finish (36640)
- ZORO SELECT Fully Threaded Rod, 8-32, 2 ft, Brass, Not Graded, Plain Finish (BR.00803202.PL.DAR)
- All America Threaded Products Fully-Threaded Rods & Studs