Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 2-56, Plain Finish, 10 PK
Mfr # 36262
Zoro # G7967970
product price: $8.65
/pk 10, $0.87/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 2-56
- Thread Length 2 in
- Thread Pitch 56
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36262
- Zoro # G7967970
- UPC # 698416362623
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 2-56 |
Thread Length | 2 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 56 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Yield Strength | 30,000 psi |
Thread Class | 2A |
Description
Thread,SS 316,2 In.-56,2 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Elevator Bolt, 3/8"-16 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 8 PK (71308)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 50 PK (M07090.120.0030)
- ZORO SELECT Fully Threaded Rod, 10-32, 12 in, Steel, Grade A, Black Oxide Finish (U20360.019.1200)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.087.3600)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish (36797)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/8"-18, Zinc and Yellow Plated Finish (36758)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-28, 360, Plain Finish (36640)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-28, Plain Finish, 25 PK (36624)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M12-1.75mm, Plain Finish, 5 PK (36545)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish, 10 PK (36762)
- ZORO SELECT Fully Threaded Stud, M12-1.75mm, 70 mm, Steel, Grade 2, Plain Finish, 10 PK (32452)
- All America Threaded Products Fully-Threaded Rods & Studs