Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 2-56, Plain Finish, 10 PK
Mfr # 36261
Zoro # G7967876
product price: $8.95
/pk 10, $0.89/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 2-56
- Thread Length 1 1/2 in
- Thread Pitch 56
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36261
- Zoro # G7967876
- UPC # 698416362616
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 2-56 |
Thread Length | 1 1/2 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 56 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Yield Strength | 30,000 psi |
Thread Class | 2A |
Description
Thread,SS 316,2 In.-56,1-1/2 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, M16-2.00 Thrd Sz, 18-8 Stainless Steel (3520-16.00X1.0D)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (00693)
- MTD Screw-Shoulder (738-04237A)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (U51041.050.0125)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 8-32, Plain Finish (36194)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 7/16"-14, Plain Finish (36112)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M12-1.75mm, Plain Finish (36613)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-28, Plain Finish, 25 PK (36624)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Plain Finish (36035)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2.5-0.45mm, Plain Finish, 10 PK (36506)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.031.7200)
- All America Threaded Products Fully-Threaded Rods & Studs