Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 1/4"-28, Plain Finish, 5 PK
Mfr # 36766
Zoro # G7965995
product price: $5.69
/pk 5, $1.14/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Length 1 3/4 in
- Thread Pitch 28
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36766
- Zoro # G7965995
- UPC # 698416367666
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/4"-28 |
Thread Length | 1 3/4 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 28 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Yield Strength | 30,000 psi |
Thread Class | 2A |
Description
Thread,SS 304,1/4 In.-28,1-3/4 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Fluted Birch Dowel Pin, 5/16"x1-1/2", PK33 (30002)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 2 PK (39203)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x3/4, PK100 (U07890.025.0075)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Vinyl, 100 PK (07374)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Plain Finish, 5 PK (36338)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M12-1.75mm, Plain Finish, 5 PK (36545)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 12-24, Plain Finish, 10 PK (36074)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/8"-18, Black Oxide Finish (36384)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-16, Plain Finish (36334)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2.5-0.45mm, Plain Finish (36509)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.075.2400)
- All America Threaded Products Fully-Threaded Rods & Studs