Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 1/4"-28, Plain Finish
Mfr # 36838
Zoro # G7968871
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 1/4"-28
- Thread Length 18 in
- Thread Pitch 28
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36838
- Zoro # G7968871
- UPC # 698416368380
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/4"-28 |
Thread Length | 18 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 28 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Yield Strength | 30,000 psi |
Description
Thread,SS 316,1/4 In.-28,18 In.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 50 PK (U55080.031.0001)
- SEALMASTER Rod Ends, #TRE6 (TRE6)
- ZORO SELECT Sinker Nail, 20d x 3-3/4 In L, PK37 (4NEU4)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (U37020.019.0001)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish (36805)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 5/16"-18, Stainless Steel, Plain Finish (36325)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 1/4"-20, Aluminum, Plain Finish (36023)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2.5-0.45mm, Plain Finish (36510)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2-0.4mm, Plain Finish, 5 PK (36577)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36858)
- ALLIED TITANIUM Fully Threaded Stud, 1/4"-20 (0083052)
- All America Threaded Products Fully-Threaded Rods & Studs