Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 1/4"-20, Plain Finish
Mfr # 36204
Zoro # G7965931
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Length 30 in
- Thread Pitch 20
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36204
- Zoro # G7965931
- UPC # 698416362043
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/4"-20 |
Thread Length | 30 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 20 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Features | Used in Plumbing, Electrical, Automotive, Heavy Construction, HVAC, Fire Sprinklers, Telecom and Food Service |
Threaded Rod Finish | Plain |
Yield Strength | 30,000 psi |
Description
Thread,SS 304,1/4 In.-20,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Crown Cap Nut, #10-32, Steel, Zinc Plated, 33/64 in H, 10 PK (CPB130)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.050.3600)
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 30 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME099)
- DEWALT AC200+ Mixing Nozzle with 8in Extension for AC200 10 oz. & 28 oz., 2PK (DEW PFC1641600)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 1/2"-20, Aluminum, Plain Finish (36634)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 10-24, Plain Finish, 25 PK (36300)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 3/8"-24, Brass, Plain Finish (36642)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-18, Plain Finish (36028)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-16, Plain Finish, 5 PK (36029)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-20, Black Oxide Finish (36356)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70750425-004BX)
- All America Threaded Products Fully-Threaded Rods & Studs