Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 1/2"-20, Plain Finish
Mfr # 36805
Zoro # G7967018
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 1/2"-20
- Thread Length 5 ft
- Thread Pitch 20
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36805
- Zoro # G7967018
- UPC # 698416368052
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/2"-20 |
Thread Length | 5 ft |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 20 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Yield Strength | 30,000 psi |
Description
Thread,SS 304,1/2 In.-20,5 ft.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #4 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.115 in Inside Dia, 10 PK (CRF030444GR)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK (U51010.062.0250)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-1/4in, PK5 (U39150.031.0225)
- FASTENMASTER Wood Screw, 2 in, Stainless Steel Trim Head (FMCTXT-BR50TESM)
- ALL AMERICA THREADED PRODUCTS Thread, Alum 6061, 3/8"-24, 3", SAE, PK5, 5 PK (36631)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 7/16"-20, Plain Finish, 5 PK (36792)
- ALL AMERICA THREADED PRODUCTS Thread, Alum 6061, 10-24, 3/4", PK50, 50 PK (36016)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36641)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-16, Plain Finish (36332)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1-5/8"-12, Plain Finish (36744)
- STEELWORKS 11034 5/8-11X6 FT ZINC ALLTHREAD ROD (179630)
- All America Threaded Products Fully-Threaded Rods & Studs