Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 1/2"-20, Plain Finish
Mfr # 36696
Zoro # G7971391
product price: $20.95
/ea
Sold in multiples of 2 for $41.90
$41.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Length 2 1/2 ft
- Thread Pitch 20
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36696
- Zoro # G7971391
- UPC # 698416366966
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/2"-20 |
Thread Length | 2 1/2 ft |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 20 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Yield Strength | 105,000 psi |
Description
Thread,PlnB7,1/2 In.-20,2.5 ft.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Heavy Duty Staples, T25, 24 ga, Narrow Crown, 5/16 in Leg L, Steel (TRA705-5C)
- DAGGERZ Drywall Screw, #6 x 1 in, Pan Head Square Drive, 10000 PK (TRSQSB06100)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 8, Yellow Zinc, 10 PK (76268)
- ARMOR COAT Flat Washer, Fits Bolt Size 3/4" , Steel Armor Coat Finish, 20 PK (UST236045)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish (36875)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-16, Plain Finish (36334)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36677)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 12-24, Plain Finish, 10 PK (36074)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 3/8"-24, Brass, Plain Finish (36642)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-18, Plain Finish (36088)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Brass, Not Graded, Plain Finish (BR.03401003.PL.DAR)
- All America Threaded Products Fully-Threaded Rods & Studs