Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 1/2"-13, Plain Finish
Mfr # 59087
Zoro # G7971245
product price: $1.19
/ea
Sold in multiples of 8 for $9.52
$9.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 1/2"-13
- Thread Length 2 in
- Thread Pitch 13
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 59087
- Zoro # G7971245
- UPC # 698416590873
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/2"-13 |
Thread Length | 2 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 13 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Features | Used in Plumbing, Electrical, Automotive, Heavy Construction, HVAC, Fire Sprinklers, Telecom and Food Service |
Threaded Rod Finish | Plain |
Yield Strength | 105,000 psi |
Description
Thread,PlnB7,1/2 In.-13,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Lynch Pin, 1/4"x1-3/8", Zinc Yellow (LP-250-1375)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 1000 PK (B51450.011.0001)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, 5 PK (5XA17)
- ZORO SELECT Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., Brass, Plain, 50 PK (240-008-BR-PK50)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Plain Finish, 5 PK (36033)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 7/16"-14, Plain Finish (36112)
- ALL AMERICA THREADED PRODUCTS Thread, SS 316, 3/8"-24, 3", SAE, PK5, 5 PK (36857)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 12-24, T6061, Plain Finish, 25 PK (36019)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 12-24, Plain Finish, 10 PK (36074)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 8-32, Plain Finish (36194)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-12, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.137.7200)
- All America Threaded Products Fully-Threaded Rods & Studs