Shop All Fully-Threaded Rods & Studs
Download CAD Files
All America Threaded Products
Fully Threaded Rod, 1/2"-13, 5 ft, Stainless Steel, 316, Plain Finish
Mfr # 36345
Zoro # G7969580
CAD Available
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 1/2"-13
- Overall Length 5 ft
- Thread Length 5 ft
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36345
- Zoro # G7969580
- UPC # 698416363453
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 5 ft |
Thread Length | 5 ft |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Stainless Steel |
Material Grade/Class | 316 |
Thread Fit | 2A |
Thread Pitch | 13 |
Tensile Strength | 70,000 psi |
Minimum Yield Strength | 30,000 psi |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Plain |
Yield Strength | 30,000 psi |
Features | Used in Plumbing, Electrical, Automotive, Heavy Construction, HVAC, Fire Sprinklers, Telecom and Food Service |
Threaded Rod Finish | Plain |
Material Type | Stainless Steel |
Description
Fully Threaded Rod, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Overall Length 5 ft, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Minimum Yield Strength 30,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME HOLO-KROME 3/8-24 X 1-1/2 S/SET 100/BOX (33118)
- METRIC BLUE Split Lock Washer, For Screw Size M8 Steel, Metric Blue Finish, 100 PK (UST187441)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0093-0625-E)
- G.L. HUYETT Bridge Pin .148 x 3 SS PL (BPS-201/D)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/8"-18, Black Oxide Finish (36384)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-16, Black Oxide Finish (36360)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 1/2"-20, Aluminum, Plain Finish (36634)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 12-24, Plain Finish, 10 PK (36304)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-28, Plain Finish (36838)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M5-0.8mm, Plain Finish, 5 PK (36525)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32485)
- All America Threaded Products Fully-Threaded Rods & Studs