Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 10-32, Plain Finish, 25 PK
Mfr # 36828
Zoro # G7968600
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 10-32
- Thread Length 1/2 in
- Thread Pitch 32
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand All America Threaded Products
- MFR # 36828
- Zoro # G7968600
- UPC # 698416368281
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 10-32 |
Thread Length | 1/2 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 32 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Features | Used in Plumbing, Electrical, Automotive, Heavy Construction, HVAC, Fire Sprinklers, Telecom and Food Service |
Yield Strength | 30,000 psi |
Threaded Rod Finish | Plain |
Thread Class | 2A |
Description
Thread,SS 316,10-32,1/2 In.,SAE,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 5, Black Chrome, 4 PK (34107)
- MIDWEST FASTENER Nylon Insert Lock Nut, M12-1.50, Steel, Class 8, Yellow Zinc, 5 PK (76105)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (U38400.016.0001)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK (U07000.075.0600)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-16, Plain Finish (36715)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 3/8"-24, Brass, Plain Finish (36642)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-18, Plain Finish (36028)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Plain Finish, 5 PK (36337)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M8-1.25mm, Plain Finish (36465)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 3/8"-16, Stainless Steel, Plain Finish (36331)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 5 PK (45684)
- All America Threaded Products Fully-Threaded Rods & Studs