Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 10-24, Plain Finish, 25 PK
Mfr # 36300
Zoro # G7968427
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Length 3/4 in
- Thread Pitch 24
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand All America Threaded Products
- MFR # 36300
- Zoro # G7968427
- UPC # 698416363002
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 10-24 |
Thread Length | 3/4 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 24 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Features | Used in Plumbing, Electrical, Automotive, Heavy Construction, HVAC, Fire Sprinklers, Telecom and Food Service |
Yield Strength | 30,000 psi |
Threaded Rod Finish | Plain |
Thread Class | 2A |
Description
Thread,SS 316,10-24,3/4 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hangermate Swivel Rod Hanger, Steel, #12-24 Size, 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (PFM2281200)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1/2 in, 410 Stainless Steel Hex Head Hex Drive, 1000 PK (147762-1000)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 3/4 in L, Flat Head, Alloy Steel, Zinc Yellow, 5 PK (1CFR7)
- MIDWEST FASTENER Self-Drilling Screw, #9 x 1-1/2 in, Galvanized Steel Hex Head Hex Drive, 100 PK (53829)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2.5-0.45mm, Plain Finish, 10 PK (36506)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2.5-0.45mm, Plain Finish (36509)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M6-1mm, Plain Finish, 5 PK (36531)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 1/2"-20, Brass, Plain Finish (36635)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M12-1.75mm, Plain Finish, 5 PK (36545)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1"-14, Plain Finish (36734)
- SUPERSTRUT Fully Threaded Rod, 3/8"-16, 10 ft, Steel, Gold Galvanized Finish (H104 3/8x10)
- All America Threaded Products Fully-Threaded Rods & Studs