Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 1"-14, Plain Finish
Mfr # 36731
Zoro # G7972170
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 1"-14
- Thread Length 4 in
- Thread Pitch 14
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36731
- Zoro # G7972170
- UPC # 698416367314
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1"-14 |
Thread Length | 4 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 14 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Yield Strength | 105,000 psi |
Threaded Rod Finish | Plain |
Description
Thread,PlnB7,1 In.-14,4 In.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-1/4 in Shank, 1-3/8 in ID, Steel, Plain (K2027-A)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 2 in Shoulder Lg, Stainless Steel (STR74412C32-1)
- METRIC BLUE Class 10.9, M8-1.25 Hex Head Cap Screw, Blue Phosphate Steel, 60 mm L, 25 PK (UST184218)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 50 PK (PFM1411280)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M16-2mm, Plain Finish (36551)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, M6-1, Stainless Steel, Plain Finish (36606)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36641)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-24, Plain Finish (36629)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-28, Plain Finish, 25 PK (36624)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-16, Plain Finish (36332)
- STEELWORKS Threaded Rod, 1/2, 3 ft (11529)
- All America Threaded Products Fully-Threaded Rods & Studs