Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 1"-12, Plain Finish
Mfr # 36726
Zoro # G7972058
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 1"-12
- Thread Length 4 in
- Thread Pitch 12
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand All America Threaded Products
- MFR # 36726
- Zoro # G7972058
- UPC # 698416367260
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1"-12 |
Thread Length | 4 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 12 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Yield Strength | 105,000 psi |
Threaded Rod Finish | Plain |
Description
Thread,PlnB7,1 In.-12,4 In.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 0.475 in L, Aluminum, 25 PK (ALA1-1032-130)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 53/64 in L, Steel Body, 10 PK (BOM-R8-8-PKT)
- ZORO SELECT Sheet Metal Screw, #8 x 1/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.016.0025)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 1/2 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF052403GR)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M12-1.75mm, Plain Finish, 5 PK (36545)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-24, Black Oxide Finish (36375)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-20, Plain Finish (36204)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 9/16"-12, Plain Finish (36129)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5-40, Plain Finish, 25 PK (36045)
- ALL AMERICA THREADED PRODUCTS Thread, SS 316, 3/8"-24, 3", SAE, PK5, 5 PK (36857)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (56257)
- All America Threaded Products Fully-Threaded Rods & Studs