Shop All Vacuum Pump Parts
All Access
Plenum Rated Switch, Easy Access, HVAC
Mfr # 83417
Zoro # G311190299
product price: $555.99
/ea
Sold in multiples of 24 for $13,343.76
Free Shipping & Returns
$13,343.76
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
- Brand All Access
- MFR # 83417
- Zoro # G311190299
- UPC # 21449834179
- Country of Origin China
- Category Vacuum Pump Parts
Description
All-Access AA2P float switch is a plenum rated switch and can be installed on the auxiliary outlet of the primary drain pan; can detect a clogged A/C condensate drain. AA2P float switch shuts off the system to prevent damage to floors, walls and ceilings. The float switch offers easy access for regular cleaning and maintenance. Using the 3/4 in. adapter the AA2-FS can be installed on the auxiliary outlet of the primary drain pan. The patented magnetic reed switch allows it to be installed off-center and still function correctly. Plenum rated and recommended for a condensate drain line. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Restrictions
- Hazardous material
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
- RITTAL Replacement Filter Mat, 3-1/2"x3-1/2" (3321700)
- MAURICE FRANKLIN LOU MINI LOUVER BROWN 4"" (RLB-100 4)
- WAC 48in Ceiling Fan Extension Downrod (DR48)
- DAYTON Aluminum 16.5"D, 31.5"H Roof Fan w.Motor (56JN84)
- ARMSTRONG PUMPS Seal Kit (816707-003)
- ARMSTRONG PUMPS Timer, 24 hr. (810123-130)
- LIBERTY PUMPS Pilot Duty Float Switch (K001134)
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- ARMSTRONG PUMPS Aquastat (110123-121)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- All Access Vacuum Pump Parts