Shop All Light Fixture Parts
Alkco
UVC Fixture, Ceiling Mount, 250 sq ft
Mfr # U2C409-UNV-1/4-EB
Zoro # G701259681
original price:
$1,777.00
9% off
new price: $1,602.99
/ea
Free Shipping & Returns
$1,602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 1/4 in
- For Use With Schools, Offices, Industry, (Food) Retail and Museums, Service Counters, Waiting Areas, Workout Rooms
- Voltage 120 to 277 V
- Rated Life 10,000 hr
- Lighting Technology 9W PLS UVC lamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alkco
- MFR # U2C409-UNV-1/4-EB
- Zoro # G701259681
- UPC # 784197705107
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Width | 23 3/4 in |
Height | 6 1/4 in |
Wavelength | 254 nm |
Suggested Fixture Mounting Height Range | 9 ft |
Depth | 23.75 in |
Details
Item | UVC Fixture |
For Use With | Schools, Offices, Industry, (Food) Retail and Museums, Service Counters, Waiting Areas, Workout Rooms |
Voltage | 120 to 277 V |
Rated Life | 10,000 hr |
Lighting Technology | 9W PLS UVC lamps |
Standards | UL Certified E517092 |
Includes | Lamp |
Watts | 36.2 W |
Mounting | Ceiling Mount |
Overall Reach | 250 sq ft |
Dose Cycle Time | 138min/250 sq.ft |
Space Requirements | Occupied Space |
Environmental Rating | Dry Locations |
Construction | Powder Coated Steel |
Filtration | No Filter |
Disinfection Application | Air |
Beam Angle | 180 Degrees |
Safety Features | Minimum 9' ceiling height - Minimum 12' distance between fixtures - Minimum 6' distance between fixture and wall - Estimate of minimum 250sqft area per fixture e based on a UV-C radiation ceiling reflectance of 15% and 8 hour maximum exposure time. |
Exposure Level | UV-C |
Description
UVC Fixture, 120 to 277 V, Beam Angle 180 Degrees , Construction Powder Coated Steel, Depth 23.75 in, Disinfection Application Air, Dose Cycle Time 138min/250 sq.ft, Environmental Rating Dry Locations, Exposure Level UV-C, Filtration No Filter, For Use With Schools, Offices, Industry, (Food) Retail and Museums, Service Counters, Waiting Areas, Workout Rooms, Height 6 1/4 in, Includes Lamp, Lighting Technology 9W PLS UVC lamps, Mounting Ceiling Mount, Overall Reach 250 sq ft, Rated Life 10,000 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb, Lumens: 402/38 (1157-2PK)
- ILC Replacement for Verilux Happylight 2500 replacement light bulb lamp (HAPPYLIGHT 2500 VERILUX)
- SATCO 12.5W A19 LED Light Bulb - Medium Base - Frost Finish (S8489)
- ADVANCE 119 to 120 Watts, 2 Lamps, Electronic Ballast (HCN-2S54-90C-WL)
- PROGRESS LIGHTING Stem Extension Kit in a Satin Brass Finish (P8601-12)
- LITHONIA LIGHTING Sensor Switch Relays 20A 277V (PP20)
- JANDORF Jandorf Specialty Hardw 60141 Assorted Fixture Screw (3404613)
- WESTGATE TC-RDPS6-13W-RGBW-WIFIBLUETOOTH WG APP COMPATIBLE RGBW PAR LIGHT (TC-RDPS6-13W-RGBW-WIFI)
- FAULTLESS Pb Tulip Entry Knob (TF700B)
- LEVITON LAMP SOCKETS 660W 250V MED BASE OUTLET BOX LMPHLDR (49875)
- LITHONIA LIGHTING New Construction Downlight 6in., Non-IC (LDN6 35/15 MVOLT GZ10 HSG)
- Alkco Light Fixture Parts