Shop All Sandpaper Sheets
Ali
Ali Industries 3274 150 Grit Garnet Sandpaper. 9 x 11 in. Pack Of 25
Mfr # 1831197
Zoro # G904154448
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ali
- MFR # 1831197
- Zoro # G904154448
- UPC # 82354032746
- Country of Origin China
- Category Sandpaper Sheets
Description
Use on furniture, cabinets, and wood trim. Premium bonded grain cuts faster and last longer.
Feature- Bare wood
- Size - 9 x 11 in.
- Grit - 150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" x 7/8" 60g XP flap disc (DW8251)
- NORTON ABRASIVES Grinding Wheel, 14 in. Dia, AO, 24 G, Brown (66253319972)
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter 5-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD552H)
- DYNABRADE SANDPAPER 1/2"x18" 180GRIT (DB90244)
- ALI Multi-Surface Sanding Sheet, 9 x 11 in., Assorted Grit (907238)
- ALI Gator 4241 Sanding Sheet, 11 in L, 9 in W, Extra Fine, 220 Grit, Silicon Carbide Abrasive, Paper Backing (3283)
- UNEEDA Sanding Sheet 3 x 4 UNEELON Non-Woven pad Hook & Loop Medium (Maroon) (M-178130)
- NORTON CO Maroon: Scuff & Clean Hand Pad (58000)
- GATOR FINISHING 4225 9 x 11 in. 150 Grit Fine Garnet Sandpaper- 25 Count (214445)
- 3M Flexible Hookit Sheet, 34339, P600gr, 5, PK5 (34339)
- FEIN PROFILE SANDPAPER 180 GT 25/BX (63717219018)
- Ali Sandpaper Sheets