Shop All Abrasive Pads & Sponges
Ali
Ali 217744 7127 8 in. Fine Ang Dry Sponge
Mfr # 217744
Zoro # G404145199
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ali
- MFR # 217744
- Zoro # G404145199
- Country of Origin United Kingdom
- Category Abrasive Pads & Sponges
Description
Gator, 8", Fine Grit, Single Angle Drywall Sanding Sponge.
Specifications- Size: 8 in.
- Weight: 0.32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Brush, Crimped, 1/2 dia., 25000 rpm (66252839043)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 180 Grit, Abranet (AB-2.5-14-180T)
- UNITED ABRASIVES/SAIT SAIT 24053 Saitech Steel Worker® Premium Performance Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24053)
- DEDECO SUNBURST 1'' TC DISC ASSORTMENT (A/O) 66/KIT (1741)
- ALI Seamless-Edge Angled Sanding Sponge (306797)
- ALI Ali 217743 7126 Med Ang Sand Sponge (217743)
- WEILER Non-Woven Hand Pad, General Purpose, AO (51444)
- SCOTCH-BRITE Sanding Hand Pad Roll, Sili Crbd, P100, PK3 (07748)
- UNEEDA Sanding Hand Pad 6 x 9 Uneelon Non-Woven pad, Very Fine A (Maroon) (P-100400)
- 3M Pro-Pad Sndg Sponge, PRPD-150, 2.88", PK54 (PRPD-150)
- 3M Sanding Hand Pad, Diamond, M250, PK10 (7000045664)
- Ali Abrasive Pads & Sponges