Shop All Planters & Window Boxes
Algreen
Algreen Products 34004 Raised Garden Bed
Mfr # ALG34004
Zoro # G303980471
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Algreen
- MFR # ALG34004
- Zoro # G303980471
- UPC # 67151340041
- Country of Origin China
- Category Planters & Window Boxes
Description
This sturdy Raised Garden Bed features a impactful 12" height also allowing for deeper root development. Measuring 4feet by 4 feet, this Garden Bed provides ample room for planting herbs, vegetables and flowers. Made from kiln dried solid fir wood this Raised Garden Bed includes an elegant cappuccino colored stain with weather resistant treatment. Corners include decorative posts which also add strength to the unit. This Raised Garden Bed also includes an additional post allowing for different designs to suit your garden space. Simple assembly achieved through tongue and groove design. Minimum amount of assembly required. Instructions and Hardware included.Dimensions: Length:46.25 Height:5.2 Width:12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 100 ft L x 0.5 mm H x 50 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-50X100)
- A.R. NORTH AMERICA Quick Connecter (AL-QC1/4MBSS)
- BAYER BioAdvanced 24 Hour Grub and Insect Control Granules 10 lb (700740M)
- ZORO SELECT Tarp Tape, 2 In x 35 ft., Black (TBL-35)
- ALGREEN Algreen 11304 22 in. Self Watering Square Modena Planter; Gloss Black (11304)
- ALGREEN Algreen 18135 12 x 14 x 14 in. Valencia Round Banded Planter Pot; Textured Brown (18135)
- ROBERT ALLEN 8 in. Red Fleur De Planter (MPT01638)
- SOUTHERN PATIO Planter_12 in Monaco Blue (HDR-029755)
- NEXT2NATURE 7 in. x 12 in. Enameled Galvanized Hanging Strawberry; Floral Planter - Blue (NE1810488)
- GRILLTOWN 14.5 x 7.5 x 7.5 in. Jemina Mid Century Ceramic Planters, White (GR1685563)
- NATURE SPRING Raised Garden Bed and Plant Holder Kit, Adjustable Galvanized Iron for Flowers, Vegetables, Herbs (677927PYA)
- Algreen Planters & Window Boxes