Shop All Planters & Window Boxes
Algreen
Algreen 18135 12 x 14 x 14 in. Valencia Round Banded Planter Pot; Textured Brown
Mfr # 18135
Zoro # G003755836
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Algreen
- MFR # 18135
- Zoro # G003755836
- UPC # 67151181354
- Country of Origin China
- Category Planters & Window Boxes
Description
Algreen has been dedicated to basic principles, which has helped to establish loyal relationships with our clients. Our development team work for high-quality, innovative, and environmentally-conscious products for the home and garden.
Features- Weather and UV resistant
- Drainage hole and removable plug
- Robust and durable yet light and easy to move
- Made from natural and recycled materials
- Textured finish
- Finish: Textured Brown
- Material: Plastic
- Shape: Round
- Dimension: 12" H x 14" W x 14" L
- Weight: 4.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Apple Flexible Shaped Eggbutt Snaffle Bit 5-1/4" (763-5-1/4)
- LUSTER LEAF Garlic Oil Repellent (DR-50)
- NATIONAL HARDWARE Zinc-Plated Silver Steel 3-3/4 in. L Rope/Tarp Hook (N220-533)
- BLOEM Planter Box Sq Black 14In (57914)
- ALGREEN Algreen 11304 22 in. Self Watering Square Modena Planter; Gloss Black (11304)
- NATURE SPRING 3-tier Plant Stand, Indoor/Outdoor Folding Spiral Stairs Wrought Iron with Staggered Shelves, Black (406768IGZ)
- BUZZY SEEDS Herbs Gift Box Planter, Multi Color, 4PK (7015843)
- LANDSCAPERS SELECT Bracket Plant Black Arch 18In (GB0143L)
- MAYNE Fairfield 16 Square Planter Graphite Grey (5887-GRG)
- GARDENWARE 14 x 12 in. Xbrand Modern Nested Black Round Flower Pot Planter (GA2547169)
- FERRY-MORSE Seed Start Pellets 36Pk (PREFILL36)
- Algreen Landscaping Materials