Shop All Planters & Window Boxes
Algreen
Algreen 16125 13 x 10 x 10 in. Valencia Round Planter Pot; Textured Brown
Mfr # 16125
Zoro # G303755871
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Algreen
- MFR # 16125
- Zoro # G303755871
- UPC # 67151161257
- Country of Origin China
- Category Planters & Window Boxes
Description
Algreen has been dedicated to basic principles, which has helped to establish loyal relationships with our clients. Our development team work for high-quality, innovative, and environmentally-conscious products for the home and garden.
Features- Weather and UV resistant
- Drainage hole and removable plug
- Robust and durable yet light and easy to move
- Made from natural and recycled materials
- Textured finish
- Finish: Textured Brown
- Material: Plastic
- Shape: Round
- Dimension: 13" H x 10" W x 10" L
- Weight: 11.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Dual Axle Wheel RV Cover, 27"-30"D, Black (80-243-040402-00)
- BEST Spring Hinge, Steel, 75.0 lb. Load Cap. (2060R4X4SPRINGDOORHINGE32DSTS)
- SAFE STEP Enviro-Blend 6300 Magnesium Chloride Pet Friendly Granule Ice Melt 11 lb (809248)
- MTD Bearing-Flange .76 (741-0660A)
- ALGREEN Algreen 18135 12 x 14 x 14 in. Valencia Round Banded Planter Pot; Textured Brown (18135)
- ALGREEN Algreen 11304 22 in. Self Watering Square Modena Planter; Gloss Black (11304)
- PANACEA HOOK SHEPHERD FORGED 48"" (89438)
- PANACEA PLANTER HANG W/LINR12""GR (88500)
- BLOEM TERRATRAY LIV GREEN 16"" (51416)
- PHARMTEC Pharmtec 1548PB Tall Cedar Planter - Rectangular (1548PB)
- CONSERVATORIO 18 ft TTL Height Snake Plant in Cement Pot on Metal Stand Gray (CO1763618)
- Algreen Planters & Window Boxes