Shop All Planters & Window Boxes
Algreen
Algreen 15423 5.5 in. Modena Cappucino Cup; Gloss White - Pack of 2
Mfr # 15423
Zoro # G903755998
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Algreen
- MFR # 15423
- Zoro # G903755998
- UPC # 67151154235
- Country of Origin China
- Category Planters & Window Boxes
Description
Algreen has been dedicated to basic principles, which has helped to establish loyal relationships with our clients. Our development team work for high-quality, innovative, and environmentally-conscious products for the home and garden.
Features- Contemporary indoor/outdoor cappuccino style planter with self-watering level indicator
- Manufactured from a resilient and durable polymer
- Frost resistant and UV stabilized to provide protection from the sun and the elements
- Removable internal liner makes planting effortless
- 2-coffee cup style planters included
- Pack of 2
- Finish: Gloss White
- Size: 5.5"
- Material: Plastic
- Weight: 0.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Nw35 Cut Rolls 4’ X 300’ Non Woven (35-4-300)
- PRINCE WILD BIRD SEED 40 lbs Supreme Wild Bird Feed Red Bag, Red (PR395922)
- KRAFT TOOL Dirt Tamper, 8"x8 (CC925)
- AIC REPLACEMENT PARTS AT365869 One New Fuel/Water Separator Fits John Deere Makes and Models (A-AT365869-AI)
- ALGREEN Algreen 18135 12 x 14 x 14 in. Valencia Round Banded Planter Pot; Textured Brown (18135)
- ALGREEN Algreen 11304 22 in. Self Watering Square Modena Planter; Gloss Black (11304)
- LANDSCAPERS SELECT Hook Ceiling Large Ant Brass (GB0073L)
- BLOOMERS Stackable Flower Tower Planter, Holds up to 9 Plants, Great Both Indoors and Outdoors, Orchid Purple (2382-1)
- PIPERS PIT 9.5 x 6.75 x 6.75 in. Bronze & Gold Metal Plant Pot (PI3101871)
- GREENGRASS 6.25 in. Mosaic Plant Stand, Black (GR2629348)
- MAYNE Nantucket 20x20 Square Planter - Black (4846-B)
- Algreen Planters & Window Boxes