Shop All Planters & Window Boxes
Algreen
Algreen 15412 7 in. Modena Cappucino Cup; Gloss White
Mfr # 15412
Zoro # G103755927
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Algreen
- MFR # 15412
- Zoro # G103755927
- UPC # 67151154129
- Country of Origin China
- Category Planters & Window Boxes
Description
Algreen has been dedicated to basic principles, which has helped to establish loyal relationships with our clients. Our development team work for high-quality, innovative, and environmentally-conscious products for the home and garden.
Features- Contemporary indoor/outdoor cappuccino style planter with self-watering level indicator
- Manufactured from a resilient and durable polymer
- Frost resistant and UV stabilized to provide protection from the sun and the elements
- Removable internal liner makes planting effortless
- Finish: Gloss White
- Size: 7"
- Material: Plastic
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE SUPPLY BE Pressure 85.206.018L Fiberglass Telescoping Wand - 6'6" - 18'L, 1/4" Hose (85.206.018L)
- MTD Knob-Wing 1/4-20 X (720-05066A)
- STENS Starter Handle Shop Pack 140-091 For Briggs & Stratton 393152 (140-091)
- E-Z UP Endeavor Shelter, 10x10 Ft., Aluminum Gray (ENDA10KWH)
- ALGREEN Algreen 11304 22 in. Self Watering Square Modena Planter; Gloss Black (11304)
- ALGREEN Algreen 18135 12 x 14 x 14 in. Valencia Round Banded Planter Pot; Textured Brown (18135)
- MAYNE Valencia Long 36x16x22 - Espresso (5875-ES)
- GARDENISED Classic Traditional Wood- Look Raised Outdoor Garden Bed Flower Planter Box, 24 inch, PK 4 (QI004007S.4)
- BLOEM Finley 9.5 in. H X 11.74 in. W X 24 in. D Plastic Deck Rail Planter White (FDR2409)
- DOWN UNDER PLANT CADDY 16"" BLACK (18410)
- REAL WOOD PRODUCTS Oak Barrel GDN Planter (B110)
- Algreen Landscaping Materials