Shop All Planters & Window Boxes
Algreen
Algreen 14227 10 in. Self Watering Modena Wicker Hanging Basket; Gray - Pack of 2
Mfr # 14227
Zoro # G803755920
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Algreen
- MFR # 14227
- Zoro # G803755920
- UPC # 67151142270
- Country of Origin China
- Category Planters & Window Boxes
Description
Algreen has been dedicated to basic principles, which has helped to establish loyal relationships with our clients. Our development team work for high-quality, innovative, and environmentally-conscious products for the home and garden.
Features- Decorative brown woven wicker-look and finish
- Self-watering planter features a water reservoir with removable inner bowl
- Water level gauge shows when it's time to water
- Metal chain is powder coated black and features a triple-chain hanger
- Durable and weather resistant
- Pack of 2
- Finish: Gray
- Size: 10"
- Material: Plastic
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO 10 gal. Economy Spot Sprayer, 15 ft. Hose Length (LG-10-EC)
- FLASH FURNITURE 30" High Green Metal Barstool with Slat Back (CH-61200-30-GN-GG)
- RIO Wonder Wheeler (WWC5-WIDE-1)
- X1 TOOLS 8 ft x 8 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (X1T-CAN-T12-WHI-0808)
- ALGREEN Algreen 11304 22 in. Self Watering Square Modena Planter; Gloss Black (11304)
- ALGREEN Algreen 18135 12 x 14 x 14 in. Valencia Round Banded Planter Pot; Textured Brown (18135)
- MAYNE Cambridge 18 Tall Planter, White (4870-W)
- EJOY 40'' x 36'' x 12'' Wood Planter Box w/ Wheels (RCWPlanterBox_40x36x12)
- GRILLGEAR Alto Series 40 x 40 x 17 in. Square Galvanized Metal Raised Garden Bed (GR70147)
- NATURE SPRING Set of 3 Plant Stands, Indoor/Outdoor Nesting Wrought Iron Metal Round Decorative Potted Plant, Black (958606LFA)
- HYDROFARM Green Premium Saucer, 10", PK25 (HGS10P)
- Algreen Landscaping Materials