Shop All Hammocks
Algoma Net
Algoma Net Company 67104914SP 12 ft Arc Stand and Caribbean Hammock with Pillow - Tan
Mfr # 67104914SP
Zoro # G303870512
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Algoma Net
- MFR # 67104914SP
- Zoro # G303870512
- UPC # 28929789479
- Country of Origin China
- Category Hammocks
Description
Enjoy the look and comfort of this beautiful hammock set. Our Caribbean hammock, matching pillow, and Russian Pine wood arc stand are the perfect combination. The stand is finished with an outdoor poly coating for long lasting durability and beauty. Our popular Caribbean hammock is made of soft polyester rope, tightly woven for a soft, stable feel. The round hand-turned spreader bars compliment the finish on the frame. The matching pillow completes the unit, and adds extra comfort to your relaxing experience. Hammock bed size: 55"W x 82"L.
Hammock 11' overall length.
Made of soft tight weave polyester rope - tan
Hammock pillow w/tie downs - Hand-turned hardwood spreader bars.
Outdoor plated hardware.
Poly rope clewed ends.
12 Foot Wooden Arc Frame
Frame is made of Russian Pine hardwood, and coated with an outdoor finish Weight Capacity: 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TDI BRANDS TDI Brands TDI41894T Gloss Bird Bowl with Rim Navy Blue (TDI41894T)
- SEYMOUR MIDWEST Not Applicable 16 ga Round Point Shovel, Steel Blade, 12 in L Natural Wood Handle (49351GR)
- ZORO SELECT Spray Nozzle, Size 4,5075psi (AL-TPR35-30)
- STENS New 525-817 Carburetor Float For Tecumseh 632019A (525-817)
- ALGOMA NET Algoma Net Company 4709C 15 ft. Russian Pine Hardwood Arc Frame (4709C)
- ALGOMA NET Algoma Net 137SP181 Deluxe Sunbrella Hammock Pillow; Blue (137SP181)
- SNOW JOE FABRIC HAMMOCK CHAIR AMERICA'S CUP STRIPE (WM-412F_2)
- SPARKLING LINE Sparkling Line SL001801 Indoor One Holder Swing Frame - Black (SL001801)
- PURAFILTER True Blue 30 In. x 240 In. x 1 In. Hammock Roll (G30201)
- CASTAWAY Hammock & Stand Combo with Pillow, Blue/Green Stripe (COMBOQP18BGST)
- BLISS HAMMOCKS 60" Wide Cotton Rope Hammock w/ Spreader Bar, S Hooks, & Chains | 450 Lbs Capacity (Blue) (BH-410BLU)
- Algoma Net Hammocks