Shop All Hammocks
Algoma Net
Algoma Net 8920STRIPE 11 ft. Cotton Rope Hammock; Stand - Pad & Pillow Combination; Red & Multi Color
Mfr # 8920STRIPE
Zoro # G003870515
original price:
$198.99
10% off
new price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Algoma Net
- MFR # 8920STRIPE
- Zoro # G003870515
- UPC # 28929892032
- Country of Origin China
- Category Hammocks
Description
Features
- Hammock combo includes steel stand, cotton rope hammock, hammock pad and pillow
- Easy lock-pin construction, no tools required
- Chocolate powder coated steel stand, resists rust, includes end caps to prevent scratching your floor
- Soft cotton rope hammock with hardwood spreader bars
- Bed measures 78 inches long by 55 inches wide
- Length from o-rings is 11 feet
- Includes chains to adjust as needed
- Comfortable matching hammock pad and pillow, made of polyester fabric, with poly fiber fill
- Outdoor plated hardware
- Color: Red & Multi Color
- Size: 11'
- Weight: 46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Muffler Kit, For Use With 11K742, 11K743 (24 786 10-S)
- OREGON Trimmer Line: Round Gatorline - 5lb (.095" gauge - 1,445' spool) (21-595)
- OREGON Fuel Line (07-257)
- OTHER PRODUCT BRANDS Harlton's Liquid Blister 4 oz. (893)
- ALGOMA NET Algoma Net 137SP181 Deluxe Sunbrella Hammock Pillow; Blue (137SP181)
- ALGOMA NET Algoma Net Company 4709C 15 ft. Russian Pine Hardwood Arc Frame (4709C)
- BBQ INNOVATIONS Hammaka Woven 2 Person Hammock - Beige (BB348659)
- CLASSIC ACCESSORIES Weekend 27" Quilted Hammock Chair, Moon Rock (WMRHC275939)
- FLASH FURNITURE Natural Hanging Egg Chair with Cushions and Stand (SDA-AD608001-GY-GG)
- KINGS POND KingsPond Blue and White Striped Hammaka Pillow Hammock (10231-KP)
- CASTAWAY Hammock & Stand Combo with Pillow, Chevron (COMBOQP18CHV)
- Algoma Net Hammocks