Shop All Hammocks
Algoma Net
Algoma Net 2789W194 13 ft. Polyester Fabric Hammock; Blue - Kingston Stripe
Mfr # 2789W194
Zoro # G603974385
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Algoma Net
- MFR # 2789W194
- Zoro # G603974385
- UPC # 28929891943
- Country of Origin United States
- Category Hammocks
Description
Extra comfort is waiting for you in this 13 foot fabric hammock. Made for two, it's the perfect place to spend time with someone special. This beautiful hammock is made from soft spun polyester fabric and mildew resistent polyester rope clews. This hammock will give you years of enjoyment.
Features- Polyester fabric
- Polyester rope macrame clewed ends
- Non-tilt sculptured pocket design
- Hardwood spreader bar is 55 inches wide
- Fits 15 foot two-point hammock frame
- Hanging hardware and stand not included
- Made in the USA
- Color: Blue
- Fabric Name: Kingston Stripe
- Cubic Feet: 0.98
- Material: Polyester
- Capacity: 300 Pounds
- Bed Measure Dimension: 55" W x 82" L
- Dimension: 1" H x 55" W x 156" L
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILKY SAWS Silky Gunfighter Professional Saw 330mm (730-33)
- OREGON Speed Feed Cover (55-297)
- RUGG Polyresin Planter Cappuccino (AR8-CAP)
- STENS Gasket Set For Honda Gx200 06111-Zl0-000 480-395 (480-395)
- ALGOMA NET Algoma Net 137SP181 Deluxe Sunbrella Hammock Pillow; Blue (137SP181)
- ALGOMA NET Algoma Net Company 4709C 15 ft. Russian Pine Hardwood Arc Frame (4709C)
- ALGOMA Algoma A41 2789W74SPC Algoma 13 ft. Synthetic Fabric Hammock - Green-Grey Stripe (A41 2789W74SPC)
- AAF FLANDERS ROLL HAMMOCK FIBER 30X240X1IN (HR30240)
- SNOW JOE Bliss Hammocks Macrame Swing Chair w Fringe Padded Cushion (BHC-102NAT)
- HASTINGS HOME Portable Hammock with Stand, Blue (670181GUE)
- LAKELAND MILLS Lakeland Mills CFU18 Yard Swing; 4 ft. (CFU18)
- Algoma Net Patio Furniture