Shop All Patio Club Chairs & Chaise Lounges
Algoma Net
Algoma Net 1525S184187BR Sunbrella Hanging Chair with Stand Set; Blue - Regatta
Mfr # 1525S184187BR
Zoro # G303917262
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Algoma Net
- MFR # 1525S184187BR
- Zoro # G303917262
- UPC # 28929518413
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
This hanging chair with stand is so comfortable and relaxing. Chair features Sunbrella fabric, which is very resistant to ultraviolet rays and color degradation with 1500 hours of fade-resistance, and mildew resistent polyester rope macrame clew ends. Steel stand has powder coated finish and easy lock-pin construction; very easy to setup and enjoy.
Features- Sunbrella fabric, sun, mildew and UV resistant
- Polyester rope macrame clewed ends
- Polyester fiber filled cushions
- Easy to assemble steel frame has a rust resistant powder coated finish
- Made in the USA
- Color: Blue
- Fabric Name: Shore Regatta Stripe & Canvas Regatta Solid
- Cubic Feet: 3.19
- Material: Solution dyed Acrylic & Steel
- Capacity: 275 Pounds
- Large Chair Size: 28" H x 26" W x 22" D
- Dimension: 64" H x 36" W x 45" L
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, Red, 50ft., 5/8"dia (20582672)
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-50X70)
- GARDENCONTROL Aqua Gun with Adjustable Metal Nozzle (GA620785)
- OREGON Lawn Mower Blade, 21" for Honda VR8-M00 (Bottom) (491-642)
- HANOVER Cortino All-Weather Commercial-Grade Aluminum Slatted Dining Chair (CORTDNCHR-1GM)
- FLASH FURNITURE Blue Adirondack Rocking Chair with Cupholder (LE-HMP-1045-31-BL-GG)
- FLASH FURNITURE 2PK Gray/Black Outdoor Folding Patio Sling Chair (2-TLH-SC-044-B-GG)
- PATIO MASTERRP FS Palermo Swiv Rocker (ADK02301H01)
- FLASH FURNITURE Set of 2 Black Modern Adirondack Chairs & Ottomans (2-JJ-C14509-14309-BK-GG)
- KAMP-RITE TENT COT Chair, 64"L x 36"W x 46"H, 20 lb. (FL145)
- QUIK SHADE Assorted Folding Quad Chair (167660PK6)
- Algoma Net Outdoor Chairs