Shop All Waiting Room & Guest Chairs
Algoma Net
Algoma Net 1525210211BR Soft Comfort Swing Chair & Stamd; Bluish Green
Mfr # 1525210211BR
Zoro # G904068189
original price:
$235.76
10% off
new price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Shop Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Algoma Net
- MFR # 1525210211BR
- Zoro # G904068189
- UPC # 28929021012
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Style | Shop Chair |
Description
This hanging chair with stand is so comfortable and relaxing. Chair is made of spun polyester fabric with thick cushions and 100% polyester rope macram clew ends. Steel stand has powder coated finish and easy lock pin construction very easy to setup and enjoy.
Features- Soft spun polyester
- Easy to assemble steel frame with a corrosion resistant powder coated finish
- Color: Bluish Green
- Material: Polyester
- Country of origin: United States
- Chair Dimension: 28 x 26 x 22 in.
- Weight: 37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Interchangeable Collection Gray Mesh High Back Task Chair with Black Base (656MGFBK)
- TRADEMARK FINE ART Rusty Frentner 'Red Tailed Hawk' Canvas Art, 18x24 (ALI33210-C1824GG)
- SILVER KING Glide Leg 1/4-20 1/2 Thd (21012)
- TRADEMARK FINE ART Cheryl Bartley 'American Farm Peace Hope' Canvas Art, 35x47 (ALI41151-C3547GG)
- BOSS Black Drafting Stool, 25" W 25" L 49-1/2" H, Armless, Vinyl Seat, B1690 Series (B1690-CS)
- FOUNDATIONS SafeRocker™ Replacement Cushion Set (4305036)
- LESRO Lenox Wood Guest Chair Wood Frame, Mocha, OH Wine Upholstery (LW1101)
- BOSS Dolly For Chair Model B1400 (D100)
- BOSS BlackGuest Chair, 26"L41"H, Loop, FabricSeat (B8309-BK)
- LORELL Guest Chair, Fixed, FabricSeat (68559)
- BOSS BlackTraditional Guest Chair, 32"L41-1/2"H, Fixed, VinylSeat (B809-BK)
- Algoma Net Seating