Shop All Waiting Room & Guest Chairs
Algoma Net
Algoma Net 1525208209BR Soft Comfort Swing Chair & Stamd; Blue
Mfr # 1525208209BR
Zoro # G304068093
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Swing Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Algoma Net
- MFR # 1525208209BR
- Zoro # G304068093
- UPC # 28929020893
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Style | Swing Chair |
Description
This hanging chair with stand is so comfortable and relaxing. Chair is made of spun polyester fabric with thick cushions and 100% polyester rope macram clew ends. Steel stand has powder coated finish and easy lock pin construction very easy to setup and enjoy.
Features- Soft spun polyester
- Easy to assemble steel frame with a corrosion resistant powder coated finish
- Color: Blue
- Material: Polyester
- Country of origin: United States
- Chair Dimension: 28 x 26 x 22 in.
- Weight: 37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Hercules Series Plastic Folding Chair Red - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-RED-GG)
- ULTRAHD Wall Storage Cabinet, UltraHD, Heavy Duty (UHD20229B)
- AUGUST LOCK August Smart Keypad Code Based Entry Dark Gray Color (AUG-AK01-M01-G01)
- LEGO FLOWER BOUQET 756PC (10280)
- BOSS OFFICE PRODUCTS Boss Conference Chair with Arms and Casters - Vinyl - Burgundy (B9545-BY)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-BN-GG)
- BOSS Heavy Duty Double Plush Chair, 31"L45-1/2"H, Fixed (B991-CP)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Metal, Black (I 1193)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-HTPK-GG)
- BAXTON STUDIO Cinzia Blue Velvet Upholstered Gold Finished Seashell Shaped Chair (161-10401)
- FLASH FURNITURE Luxurious Conference Chair, 27"L31-1/2"H, Upholstered Straight, TraditionalSeries (B-Z105-BRN-GG)
- Algoma Net Waiting Room & Guest Chairs