Shop All Patio Club Chairs & Chaise Lounges
Algoma Net
Algoma Net 1500S216214 Sunbrella Hanging Soft Comfort Chair; Green
Mfr # 1500S216214
Zoro # G303917415
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Algoma Net
- MFR # 1500S216214
- Zoro # G303917415
- UPC # 28929162142
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Summer is the perfect time to relax in this comfortable cushioned hanging chair. This chair features Sunbrella fabric, very resistant to ultraviolet rays and color degradation with 1500 hours of fade resistance. Other elements include hardwood spreader bars, comfortable four inch foam seat and back, chain with s hook, and mildew-resistant polyester rope cord. Can be hung from ceiling beam, patio, or Algoma c-style hanging frame.
Features- Sunbrella fabric, resistant to sun, mold and UV rays
- Polyester rope with macrame ends
- Polyester fiber filled cushions
- The hardwood bar is 40 inches wide
- Color: Green
- Material: Acrylic
- Country of origin: United States
- Chair Dimension: 28 x 26 x 22 in.
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT 8.50FT X 20FT SUPERFLEX WHITE (170.0 SF/ROLL) (2020002565)
- JED POOL TOOLS Floating Thermometer, Plastic, 7-5/16" H (20-204)
- A.R. NORTH AMERICA Pistion Guide Kit, XWF-M, T, L (AR42707)
- KOHLER Gasket Oil Pan (24 041 66-S)
- ALGOMA NET Algoma Net 1500208209 Hanging Soft Comfort Chair; Blue (1500208209)
- ADAMS MFG Earth BRN Adirond Chair (8371-60-3700)
- GCI OUTDOOR RED Kickback Rocker (410144)
- FLASH FURNITURE Black 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-BK-GG)
- SUNCAST Elements Ice Cube Adirondack Chair with Storage (BMAC1000CB)
- COSCO Outdoor/Indoor Stacking Resin Chair with Ribbon Back, Pink, 2PK (87534PNK2E)
- FLASH FURNITURE White Poly Resin Adirondack 2 Pk (2-JJ-C14501-WH-GG)
- Algoma Net Outdoor Chairs